Motion
SLPCR14-970P8
SLPCR14-970P8 EZ-SCREEN Low Profile Cascade Receiver; Resolution: 14 mm; Response (Tr): 25.5 ms; Beams: 97; Range: 0.1-7 m (4 in - 23 ft); Height: 970 mm (38.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048150
MFR #SLPCR14-970P8
Price$4,593.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPCR14-970P8 EZ-SCREEN Low Profile Cascade Receiver; Resolution: 14 mm; Response (Tr): 25.5 ms; Beams: 97; Range: 0.1-7 m (4 in - 23 ft); Height: 970 mm (38.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048150
MFR #SLPCR14-970P8

Mfr description
83603 SLPCR14-970P8 SLPCR14-970P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,593.73/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)