Motion
SLPCR25-690P8
SLPCR25-690P8 EZ-SCREEN Low Profile Cascade Receiver; Resolution: 25 mm; Response (Tr): 12.5 ms; Beams: 35; Range: 0.1-7 m (4 in - 23 ft); Height: 690 mm (27.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048162
MFR #SLPCR25-690P8
Price$3,024.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPCR25-690P8 EZ-SCREEN Low Profile Cascade Receiver; Resolution: 25 mm; Response (Tr): 12.5 ms; Beams: 35; Range: 0.1-7 m (4 in - 23 ft); Height: 690 mm (27.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048162
MFR #SLPCR25-690P8

Mfr description
83623 SLPCR25-690P8 SLPCR25-690P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,024.19/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)