Motion
SLPCP14-830P88
SLPCP14-830P88 EZ-SCREEN Low Profile Cascade Pair; Resolution: 14 mm; Response (Tr): 22.5 ms; Beams: 83; Range: 0.1-7 m (4 in - 23 ft); Height: 830 mm (32.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048247
MFR #SLPCP14-830P88
Price$7,199.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPCP14-830P88 EZ-SCREEN Low Profile Cascade Pair; Resolution: 14 mm; Response (Tr): 22.5 ms; Beams: 83; Range: 0.1-7 m (4 in - 23 ft); Height: 830 mm (32.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048247
MFR #SLPCP14-830P88

Mfr description
83751 SLPCP14-830P88 SLPCP14-830P88
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,199.03/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)