Motion
SLPP14-970
SLPP14-970 EZ-SCREEN Low Profile Pair; Resolution: 14 mm; Response (Tr): 25.5 ms; Beams: 97; Range: 0.1-7 m (4 in - 23 ft); Height: 970 mm (38.2 in); Integral RD
Mi Item #12048263
MFR #SLPP14-970
Price$7,594.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPP14-970 EZ-SCREEN Low Profile Pair; Resolution: 14 mm; Response (Tr): 25.5 ms; Beams: 97; Range: 0.1-7 m (4 in - 23 ft); Height: 970 mm (38.2 in); Integral RD
Mi Item #12048263
MFR #SLPP14-970

Mfr description
83775 SLPP14-970 SLPP14-970 EZ-SCREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,594.95/each

Specifications

Details

  • Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)