Motion
SLPP14-690AP88
SLPP14-690 AP88 EZ-SCREEN Low Profile PAIR; Resolution: 14 mm; Response (Tr): 19.5 ms; Beams: 69; Range: 0.1-7 m (4 in - 23 ft); Height: 690 mm (27.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD; Housing: Anodized Aluminum
MI ITEM #12048315
MFR #SLPP14-690AP88
List Price$6,235.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPP14-690 AP88 EZ-SCREEN Low Profile PAIR; Resolution: 14 mm; Response (Tr): 19.5 ms; Beams: 69; Range: 0.1-7 m (4 in - 23 ft); Height: 690 mm (27.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD; Housing: Anodized Aluminum
MI ITEM #12048315
MFR #SLPP14-690AP88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,235.74/each for your price

Overview

Mfr description
83887 SLPP14-690AP88 SLPP14-690 AP88

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought