Motion
SLPP25-410AP88
SLPP25-410 AP88 EZ-SCREEN Low Profile PAIR; Resolution: 25 mm; Response (Tr): 9.5 ms; Beams: 21; Range: 0.1-7 m (4 in - 23 ft); Height: 410 mm (16.1 in); 300 mm (1 ft) 8-pin M12 Pigtail QD; Housing: Anodized Aluminum
MI ITEM #12048361
MFR #SLPP25-410AP88
Price$3,557.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPP25-410 AP88 EZ-SCREEN Low Profile PAIR; Resolution: 25 mm; Response (Tr): 9.5 ms; Beams: 21; Range: 0.1-7 m (4 in - 23 ft); Height: 410 mm (16.1 in); 300 mm (1 ft) 8-pin M12 Pigtail QD; Housing: Anodized Aluminum
MI ITEM #12048361
MFR #SLPP25-410AP88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,557.98/each

Overview

Mfr description
83957 SLPP25-410AP88 SLPP25-410 AP88

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought