Motion
SLPR25-1250AP8
SLPR25-1250 AP8 EZ-SCREEN Low Profile RECEIVER; Resolution: 25 mm; Response (Tr): 18.5 ms; Beams: 63; Range: 0.1-7 m (4 in - 23 ft); Height: 1250 mm (49.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD; Housing: Anodized Aluminum
MI ITEM #12048383
MFR #SLPR25-1250AP8
Your Price$3,900.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPR25-1250 AP8 EZ-SCREEN Low Profile RECEIVER; Resolution: 25 mm; Response (Tr): 18.5 ms; Beams: 63; Range: 0.1-7 m (4 in - 23 ft); Height: 1250 mm (49.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD; Housing: Anodized Aluminum
MI ITEM #12048383
MFR #SLPR25-1250AP8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,900.28/each(List $4,680.34)

Overview

Mfr description
83987 SLPR25-1250AP8 SLPR25-1250 AP8

Specifications

  • Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text