Motion
SLPMR25-1110P12
SLPMR25-1110P12 EZ-SCREEN Low Profile Muting Receiver; Res.: 25 mm Response (Tr): 17 ms; Beams: 56; Range: 0.1-7 m (4 in - 23 ft); Height: 1110 mm (43.7 in); 300 mm 12-pin M12 Pigtail QD
Mi Item #12048711
MFR #SLPMR25-1110P12
Price$3,574.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPMR25-1110P12 EZ-SCREEN Low Profile Muting Receiver; Res.: 25 mm Response (Tr): 17 ms; Beams: 56; Range: 0.1-7 m (4 in - 23 ft); Height: 1110 mm (43.7 in); 300 mm 12-pin M12 Pigtail QD
Mi Item #12048711
MFR #SLPMR25-1110P12

Mfr description
84502 SLPMR25-1110P12 SLPMR25-1110P12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,574.77/each

Specifications

Details

  • Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)