Motion
TL50HBGYRAOS4Q
High Intensity Tower Light: 4-Color Sealed; Omnidirectional Staccato Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Blue Green Yellow Red; 8-pin M12 Integral QD
MI ITEM #12048780
MFR #TL50HBGYRAOS4Q
Price$800.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Intensity Tower Light: 4-Color Sealed; Omnidirectional Staccato Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Blue Green Yellow Red; 8-pin M12 Integral QD
MI ITEM #12048780
MFR #TL50HBGYRAOS4Q

Mfr description
84651 TL50HBGYRAOS4Q HIGH INTENSITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.68/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)