Motion
TL50BLGYRAOS4QP
Beacon Tower Light 3-Color Sealed; Omnidirectional Staccato Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12048794
MFR #TL50BLGYRAOS4QP
List Price$694.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beacon Tower Light 3-Color Sealed; Omnidirectional Staccato Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12048794
MFR #TL50BLGYRAOS4QP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$694.63/each for your price

Overview

Mfr description
84670 TL50BLGYRAOS4QP BEACON TOWER

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought