Specifications
Dimensions
- Depth1.9685 in, 50 mm
- Height5.1300 in, 130.30 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA, RoHS
- Bulb TypeLED
- Environmental Protection StandardIP50
- Lens ColorRed, Yellow
- MaterialABS
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-4 °F, -20 °C
- Model TypeTower Light
- Module ColorYellow, Red
- Module Function2-Color Audible Indicator
- Mounting StyleBase Mount
- Operating Voltage Range12-30 V dc; 24 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)