Motion
PSD-24-4
DC Power Supply - Desktop Style; Input: 90-264 V ac 50/60 Hz: 1.8 m (6 ft) US Style Outlet Plug; Output: 24 V dc 4 A; 2 m (6.5 ft) 4-pin M12 QD; UL Listed Class 2
Mi Item #12049306
MFR #PSD-24-4
Price$180.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Power Supply - Desktop Style; Input: 90-264 V ac 50/60 Hz: 1.8 m (6 ft) US Style Outlet Plug; Output: 24 V dc 4 A; 2 m (6.5 ft) 4-pin M12 QD; UL Listed Class 2
Mi Item #12049306
MFR #PSD-24-4

Mfr description
85811 PSD-24-4 DC POWER SUPPLY -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.71/each

Specifications

Details

  • Product Type
    Power Supplies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)