Overview
Mfr description
85884 TL50HZRG HIGH INTENSITY TOWER
Specifications
- Operating Voltage Range100-240 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorGreen, Red
- Module Function2-Color Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data