Motion
Q7LMEBQ5
M-GAGE Q7LM Flat-Pak Sensor; Range: Varies depending on application; Input: 10-30 V dc; Output: Dual (Bipolar ) NPN / PNP; 5 wire 26 gage shielded cable: polyurethane jacket; 150 mm (6 in) 5-pin M12 Pigtail QD; Housing: Sealed With adhesive lined polyolefin heat shrink
Mi Item #12049599
MFR #Q7LMEBQ5
Price$1,026.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M-GAGE Q7LM Flat-Pak Sensor; Range: Varies depending on application; Input: 10-30 V dc; Output: Dual (Bipolar ) NPN / PNP; 5 wire 26 gage shielded cable: polyurethane jacket; 150 mm (6 in) 5-pin M12 Pigtail QD; Housing: Sealed With adhesive lined polyolefin heat shrink
Mi Item #12049599
MFR #Q7LMEBQ5

Mfr description
86322 Q7LMEBQ5 M-GAGE Q7LM FLAT-PAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,026.92/each

Specifications

Details

  • Product Type
    Magnetic Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)