Motion
TL50BLGGG
Beacon Tower Light: 3-Color Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Green Green; 2 m (6.5 ft) Integral Cable
MI ITEM #12049771
MFR #TL50BLGGG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beacon Tower Light: 3-Color Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Green Green; 2 m (6.5 ft) Integral Cable
MI ITEM #12049771
MFR #TL50BLGGG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86584 TL50BLGGG BEACON TOWER LIGHT:

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought