Overview
Mfr description
86665 TL50BLR1AOS3Q BEACON TOWER LIGHT:
Specifications
- Operating Voltage Range12-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorRed
- Module Function1-Color Sealed Omnidirectional Pulsed Audible Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data