Motion
WLC60XW340GFARQ
WLC60 Work Light; Length: 340 mm; Flush Mount; Nickel-Plated Aluminum; Voltage: 12-30 V dc; Environmental Rating: IP68g, IP69K; Color: White; Window: Glass; 4-pin M12 Integral QD; Rear exit
Mi Item #12049919
MFR #WLC60XW340GFARQ
Price$1,044.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WLC60 Work Light; Length: 340 mm; Flush Mount; Nickel-Plated Aluminum; Voltage: 12-30 V dc; Environmental Rating: IP68g, IP69K; Color: White; Window: Glass; 4-pin M12 Integral QD; Rear exit
Mi Item #12049919
MFR #WLC60XW340GFARQ

Mfr description
86878 WLC60XW340GFARQ WLC60 WORK LIGHT;
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,044.59/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)