Motion
WLC60XW340FAR
WLC60 Work Light; Length: 340 mm; Flush Mount; Nickel-Plated Aluminum; Voltage: 12-30 V dc; Environmental Rating: IP68g, IP69K; Color: White; Window: Polycarbonate; 2 m (6.5 ft) Integral Cable; Rear exit
MI ITEM #12049922
MFR #WLC60XW340FAR
Price$929.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WLC60 Work Light; Length: 340 mm; Flush Mount; Nickel-Plated Aluminum; Voltage: 12-30 V dc; Environmental Rating: IP68g, IP69K; Color: White; Window: Polycarbonate; 2 m (6.5 ft) Integral Cable; Rear exit
MI ITEM #12049922
MFR #WLC60XW340FAR

Mfr description
86881 WLC60XW340FAR WLC60 WORK LIGHT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.71/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)