Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM12
- Lead Wire Length6.0000 in;150 mm
- Length15.1180 in, 384 mm
Details
- Additional Details2 Piece Mini-Array Series: Receiver 3/8 in Optical Spacing;Input Voltage 16-30 V;Outputs: 2 Independent NPN;150 mm (6 in) 8-pin M12 PVC Pigtail QD
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- Connection150 mm 8-pin M12 PVC Pigtail QD, 6.0000 in
- Connection TypeQuick Disconnect
- DescriptionMini-Array Two-Piece Measuring Light Curtain Receiver, 3/8 In Optical Spacing, 20 Ft Range, 12 In Sensing Length, 16-30 Vdc, 2 Independent Npn Outputs, 150 mm (6 In) 8-Pin M12 Pvc Pigtail Qd
- Electrical Connection150 mm 8-pin M12 PVC Pigtail QD, 6.0000 in
- FunctionMeasuring Array
- Group & ClassMeasuring Arrays
- Housing MaterialAluminum
- Input Voltage16 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Output2 x NPN/PNP Configurable
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range2.0000 to 2 ft;0.6 m to 6.1 m
- Sensor TypeMeasuring Array
- SeriesMINI-ARRAY
- StyleRectangular
- Switching FunctionNO
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)