Specifications
Dimensions
- Cable Length5.9060 in, 150 mm
- Connection SizeM12
- Lead Wire Length5.9060 in;150 mm
- Length45.1180 in, 1146 mm
Details
- Additional Details2 Piece Mini-Array Series;Receiver 3/8 in Optical Spacing;112 Beams;RS-485;150 mm (6 in) 8-pin M12 PVC Pigtail QD
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA, UL Listed
- ConnectionM12 8-pin Pigtail QD
- Connection TypeQuick Disconnect
- DescriptionMini-Array Two-Piece Measuring Light Curtain Receiver
- Electrical Connection150 mm 8-pin M12 PVC Pigtail QD, 6.0000 in
- FunctionMeasuring Light Curtain
- Group & ClassMeasuring Arrays
- Housing MaterialAluminum
- Input Voltage16 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Output2 x NPN/PNP Configurable
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Seal MaterialPVC
- Sensing PrinciplePhotoelectric
- Sensing Range1.969 to 20.0130 ft;0.6 to 6.1 m
- Sensor TypePhotoelectric
- SeriesMINI-ARRAY
- StyleTwo-Piece
- Switching FunctionPNP Configurable
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)