Motion
S22DLHRQP
S22 Daylight Visible EZ-Light High Intensity 22 mm 1-Color; Voltage: 9-30 V dc; Environmental Rating: IP67; Color: Red; Input: PNP; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12050627
MFR #S22DLHRQP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S22 Daylight Visible EZ-Light High Intensity 22 mm 1-Color; Voltage: 9-30 V dc; Environmental Rating: IP67; Color: Red; Input: PNP; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12050627
MFR #S22DLHRQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87872 S22DLHRQP S22 DAYLIGHT VISIBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought