Motion
TL50GYRAOSIQP
Tower Light: 3-Color Sealed; Omnidirectional Continuous Audible Indicator with Volume Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12050791
MFR #TL50GYRAOSIQP
List Price$480.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 3-Color Sealed; Omnidirectional Continuous Audible Indicator with Volume Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12050791
MFR #TL50GYRAOSIQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.76/each for your price

Overview

Mfr description
88046 TL50GYRAOSIQP TOWER LIGHT:

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought