Specifications
Dimensions
- Size33.70 x 34.80 mm
Details
- ColorYellow
- FunctionVisual Alarm
- MaterialAcrylic, Aluminum, Zinc
- SeriesEZ-SCREEN Type 2
- Terminal TypeM12 Integral QD
- TypeEmitter/Receiver Pair
- Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)