Motion
SLLP14-700P88
Indicating Light & Alarm - Emitter/Receiver Pair, For Use With EZ-SCREEN LS Series
Mi Item #12052122
MFR #SLLP14-700P88
Price$4,970.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light & Alarm - Emitter/Receiver Pair, For Use With EZ-SCREEN LS Series
Mi Item #12052122
MFR #SLLP14-700P88

Mfr description
89672 SLLP14-700P88 EZ-SCREEN LS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,970.21/each

Specifications

Dimensions

  • Size
    36 x 45 mm

Details

  • Function
    Visual Alarm
  • Material
    Acrylic, Aluminum, Zinc
  • Series
    EZ-SCREEN LS
  • Terminal Type
    M12 Pigtail
  • Type
    Emitter/Receiver Pair
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)