Specifications
Dimensions
- Size36 x 45 mm
Details
- MaterialAcrylic, Aluminum, Zinc
- SeriesEZ-SCREEN LS
- Terminal TypeM12 Pigtail
- TypeEmitter/Receiver Pair
- Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)