Specifications
Dimensions
- Depth3.2700 in, 83 mm
- Height1.2990 in, 33 mm
- Length3.2680 in, 83 mm
- Width2.6770 in, 68 mm
Details
- Additional DetailsIP65;Grayscale Imager;PC Interface;RS-232
- ApplicationIndustrial Automation, Laser Barcode Scanning
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionRequires: TCNM-ACBB1 Box or TCNM-AD-CAB Cordset
- Connection TypeCordset
- DescriptionLaser Barcode Scanner Ad Std Res High Perf Raster
- Electrical ConnectionRequires: TCNM-ACBB1 Box or TCNM-AD-CAB Cordset
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionLaser Barcode Scanner
- Group & ClassBarcode Readers Laser Barcode Scanners
- Housing MaterialAluminum
- MaterialAluminum
- Output2 configurable - NPN/PNP Function Timing
- Product TypePhotoelectric Sensors
- Sensing PrincipleLaser
- Sensing Range1.9690 to 12.2050 in;50 to 310 mm
- Sensor TypeLaser Barcode Scanner
- SeriesTCNM
- StyleRectangular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)