Motion
QT50R-KR-AFH
R-Gage Series Radar Sensor; Adjustable Field; Outp
MI ITEM #12052897
MFR #QT50R-KR-AFH
Price$1,993.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R-Gage Series Radar Sensor; Adjustable Field; Outp
MI ITEM #12052897
MFR #QT50R-KR-AFH

Mfr description
91209 QT50R-KR-AFH R-GAGE SERIES RADAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,993.74/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m

Details

  • Additional Details
    NEMA 4X;IP67;24 GHz Operating Frequency;Dip Switch Adjustments
  • Ambient Temperature Range
    -40 to 65 °C;-40 to 149 °F
  • Application
    Collision Avoidance, Vehicle Detection
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    Flying Leads
  • Connection Type
    Cable
  • Description
    R-Gage Series Radar Sensor, Adjustable Field; Outputs: Bipolar: 1 Npn; 1 Pnp, Supply Voltage: 12-24 V Dc, Range: 2.0-24 M; 2 M (6.5 Ft) Cable
  • Electrical Connection
    Flying Leads
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Radar
  • Group & Class
    Radar Sensors
  • Housing Material
    ABS, Polycarbonate
  • Input Voltage
    12 to 24 V dc
  • Material
    ABS, Polycarbonate
  • Max Operating Temperature
    65 °C, 149 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 65 °C, -40 to 149 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Time Of Flight
  • Sensing Range
    6.5600 to 78.7400 ft;2000 to 24000 mm
  • Sensor Type
    Radar
  • Series
    QT50R
  • Style
    Rectangular
  • Temperature Range
    -40 to 65 °C, -40 to 149 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)