Motion
TL50CBGYRAOSIQ
Compact Tower Light: 4-Color; Omnidirectional Continuous Audible Indicator w/Intensity Adjust; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Blue Green Yellow Red; M12 Integral QD
MI ITEM #12052980
MFR #TL50CBGYRAOSIQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Tower Light: 4-Color; Omnidirectional Continuous Audible Indicator w/Intensity Adjust; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Blue Green Yellow Red; M12 Integral QD
MI ITEM #12052980
MFR #TL50CBGYRAOSIQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91384 TL50CBGYRAOSIQ COMPACT TOWER

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought