Motion
K50YARPBQP
K50 D-Series EZ-LIGHT Specialty; 1-Color High Intensity Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67; Range: 50 mm; Input: PNP Output NC; Colors: Yellow; 150 mm (6 in) 5-pin M12 PUR Pigtail QD; attached to bracket SMBARPB30
MI ITEM #12052991
MFR #K50YARPBQP
List Price$643.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 D-Series EZ-LIGHT Specialty; 1-Color High Intensity Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67; Range: 50 mm; Input: PNP Output NC; Colors: Yellow; 150 mm (6 in) 5-pin M12 PUR Pigtail QD; attached to bracket SMBARPB30
MI ITEM #12052991
MFR #K50YARPBQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.37/each for your price

Overview

Mfr description
91408 K50YARPBQP K50 D-SERIES EZ-LIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text