Motion
PVL225PQ-91541
PVL Array Series: 225 mm Length; Voltage: 12-30 V
Mi Item #12053065
MFR #PVL225PQ-91541
Price$740.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVL Array Series: 225 mm Length; Voltage: 12-30 V
Mi Item #12053065
MFR #PVL225PQ-91541

Mfr description
91541 PVL225PQ-91541 PVL ARRAY SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.58/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M12
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    8.8580 in, 225 mm
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Reflector tape applied to back of Sensor
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    M12 Pigtail
  • Connection Type
    Pigtail
  • Description
    Pvl Array Series: 225 mm Length, Voltage: 12-30 V Dc; Housing: Aluminum; Ip50, Input/Output: Pnp; Colors: Green Job; Red Mispick, 2 M (6.5 Ft) 5-Pin M12 Pvc Pigtail; Reflector Tape Applied To Back Of Sensor
  • Electrical Connection
    2 m (6.5 ft) 5-pin M12 PVC Pigtail
  • Enclosure Rating
    IP50
  • Environment Ip Rating
    IP50
  • Housing Material
    Aluminum
  • Includes
    Reflector tape
  • Input Voltage
    12 to 30 V dc
  • Material
    Aluminum
  • Maximum Load Voltage
    30 V dc
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Seal Material
    PVC
  • Sensor Type
    Pvl Array Series
  • Series
    PVL Array
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)