Motion
TL50BLZB1GRAOS
Beacon Tower Light: 3-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 100-240 V ac; Environmental Rating: IP67; Colors: Blue rotate Green steady Red steady; 2 m (6.5 ft) Integral Cable
MI ITEM #12053220
MFR #TL50BLZB1GRAOS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beacon Tower Light: 3-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 100-240 V ac; Environmental Rating: IP67; Colors: Blue rotate Green steady Red steady; 2 m (6.5 ft) Integral Cable
MI ITEM #12053220
MFR #TL50BLZB1GRAOS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92072 TL50BLZB1GRAOS BEACON TOWER

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought