Motion
TL70RAQ
Signal Tower & Stacklight - 12-30 V dc, Red Module, Module Function 1-Color Audible Indicator, Red Lens, Standard LED Bulb
Mi Item #12053397
MFR #TL70RAQ
Price$447.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 12-30 V dc, Red Module, Module Function 1-Color Audible Indicator, Red Lens, Standard LED Bulb
Mi Item #12053397
MFR #TL70RAQ

Mfr description
92354 TL70RAQ TL70 TOWER LIGHT; BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.18/each

Specifications

Dimensions

  • Depth
    2.7559 in, 70 mm
  • Height
    6.6610 in, 169.20 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA
  • Bulb Type
    Standard LED
  • Environmental Protection Standard
    IP65
  • Lens Color
    Red
  • Material
    Polycarbonate
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Model Type
    Modular
  • Module Color
    Red
  • Module Function
    1-Color Audible Indicator
  • Mounting Style
    Base Mount
  • Operating Voltage Range
    12-30 V dc
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)