Motion
TL50AOSIQ
Signal Tower & Stacklight - 12-30 V dc; 24 V ac, Module Function Audible Indicator, LED Bulb
Mi Item #12053477
MFR #TL50AOSIQ
Price$270.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 12-30 V dc; 24 V ac, Module Function Audible Indicator, LED Bulb
Mi Item #12053477
MFR #TL50AOSIQ

Mfr description
92495 TL50AOSIQ TOWER LIGHT: SEALED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.43/each

Specifications

Dimensions

  • Depth
    1.9685 in, 50 mm
  • Height
    4.5630 in, 115.90 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA, RoHS, Reach
  • Bulb Type
    LED
  • Environmental Protection Standard
    IP67
  • Material
    ABS
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -4 °F, -20 °C
  • Model Type
    Tower Light
  • Module Function
    Audible Indicator
  • Mounting Style
    Base Mount
  • Operating Voltage Range
    12-30 V dc; 24 V ac
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)