Overview
Mfr description
92790 TL50HBYRGALSQPMA-92790 HIGH
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorBlue, Green, Red, Yellow
- Module Function4-Color Sealed Loud Audible Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data