Motion
TL50HYYAOS4Q
High Intensity Tower Light: 2-Color Sealed; Omnidirectional Staccato Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Yellow Yellow; 4-pin M12 Integral QD
MI ITEM #12053870
MFR #TL50HYYAOS4Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Intensity Tower Light: 2-Color Sealed; Omnidirectional Staccato Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Yellow Yellow; 4-pin M12 Integral QD
MI ITEM #12053870
MFR #TL50HYYAOS4Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93239 TL50HYYAOS4Q HIGH INTENSITY TOWER

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought