Motion
TL50GRAOSI
Tower Light: 2-Color Sealed Omnidirectional; Continuous Audible Indicator w/ Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Red; 2 m (6.5 ft) Integral Cable
MI ITEM #12053959
MFR #TL50GRAOSI
List Price$429.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 2-Color Sealed Omnidirectional; Continuous Audible Indicator w/ Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Red; 2 m (6.5 ft) Integral Cable
MI ITEM #12053959
MFR #TL50GRAOSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.50/each for your price

Overview

Mfr description
93372 TL50GRAOSI TOWER LIGHT: 2-COLOR

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought