Motion
BWA-SOLAR CNTRL-12V

BANNER ENGINEERING CORP
BWA-SOLAR CNTRL-12V

BWA-SOLAR CNTRL-12V
Mi Item #12054119
MFR #BWA-SOLAR CNTRL-12V
Price$374.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
BWA-SOLAR CNTRL-12V

BWA-SOLAR CNTRL-12V
Mi Item #12054119
MFR #BWA-SOLAR CNTRL-12V

Mfr description
93675 BWA-SOLAR CNTRL-12V SOLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.71/each

Specifications

Details

  • Additional Details
    Recommended for 20 watts or less Solar Panel;and Sealed Lead Acid Battery (SLA)
  • Application
    Solar Controller
  • Description
    Solar Controller: 6 A Load Current 12 V System Voltage, Recommended For 20 Watts Or Less Solar Panel, And Sealed Lead Acid Battery (Sla)
  • Output
    6 A
  • Power Supply Type
    Solar
  • Product Type
    Photoelectric Sensors
  • Sensor Type
    Solar Controller
  • Series
    Mechanical Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)