Specifications
Dimensions
- Depth1.9685 in, 50 mm
- Height7.7400 in, 196.60 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA, RoHS, PFAS, Prop65, TSCA, EU POPs
- Bulb TypeLED
- Environmental Protection StandardIP67
- Lens ColorBlue, Red, White, Yellow
- MaterialABS
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-4 °F, -20 °C
- Model TypeTower Light
- Module ColorWhite, Blue, Yellow, Red
- Module FunctionBeacon Tower Light
- Mounting StyleBase Mount
- Operating Voltage Range12-30 V dc; 24 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)