Specifications
Dimensions
- Connection SizeM12
- Length73.9370 in, 1878 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsThreshold Low Contrast;EIA-485;8-pin M12 QD 5-pin M12 QD
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- Connection8-pin M12 QD 5-pin M12 QD
- Connection TypeQuick Disconnect
- DescriptionEz-Array Short Range Receiver: 1800 Mm, Range 30-1500 Mm; Threshold Low Contrast; Input 12-30 V Dc, Output 2 Pnp Discrete; Output 2 4-20 Ma Analog; Eia-485, 8-Pin M12 Qd 5-Pin M12 Qd
- Electrical Connection8-pin M12 QD 5-pin M12 QD
- FunctionReceiver
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Output2 4-20 mA Analog | EIA-485
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range1.1810 to 59.0550 in;30 to 1500 mm
- Sensor TypeMeasuring Light Curtain
- SeriesEZ-Array
- Temperature Range-40 to 70 °C, -40 to 158 °F