Specifications
Dimensions
- Depth1.9685 in, 50 mm
- Height11.2720 in, 286.30 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA, RoHS, REACH
- Bulb TypeLED
- Environmental Protection StandardIP50
- Lens ColorBlue, Green, Red, White, Yellow
- MaterialABS
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-4 °F, -20 °C
- Model TypeTower Light
- Module ColorWhite, Blue, Green, Yellow, Red
- Module Function5-Color Sealed Continuous Audible Indicator
- Mounting StyleBase Mount - Tower
- Operating Voltage Range12-30 V dc; 24 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)