Motion
TL50HGBYRAOSIQP
High Intensity Tower Light: 4-Color Sealed; Omnidirectional Continuous Audible Indicator w/Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Blue Yellow Red; 150 mm (6 in) 8-pin M12 PVC Pigtail QD
MI ITEM #12054547
MFR #TL50HGBYRAOSIQP
List Price$788.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Intensity Tower Light: 4-Color Sealed; Omnidirectional Continuous Audible Indicator w/Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Blue Yellow Red; 150 mm (6 in) 8-pin M12 PVC Pigtail QD
MI ITEM #12054547
MFR #TL50HGBYRAOSIQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$788.31/each for your price

Overview

Mfr description
94350 TL50HGBYRAOSIQP HIGH INTENSITY

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text