Motion
QS18UPAQ7-94417
WORLD-BEAM QS18U: Ultrasonic TEACH mode; Range: 50
Mi Item #12054589
MFR #QS18UPAQ7-94417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORLD-BEAM QS18U: Ultrasonic TEACH mode; Range: 50
Mi Item #12054589
MFR #QS18UPAQ7-94417

Mfr description
94417 QS18UPAQ7-94417 WORLD-BEAM QS18U:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    M8
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    This product will be obsolete soon (subject to availability). Contact Banner Engineering for information about selecting a suitable replacement
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    4-pin M8 Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    World-Beam Qs18U: Ultrasonic Teach Mode, Range: 50-500 Mm; 114-190 mm Preset Window, Input: 12-30 V Dc; Output: Normally Closed Pnp, 4-Pin M8 Integral Qd
  • Electrical Connection
    4-pin M8 Integral QD
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Input Voltage
    12 to 30 V dc
  • Maximum Load Voltage
    30 V dc
  • Output
    Normally Closed PNP
  • Power Supply Type
    dc
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    50 to 500 mm
  • Sensor Type
    Ultrasonic
  • Series
    WORLD-BEAM QS18U
  • Style
    Rectangular
  • Switching Function
    Normally Closed (NC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)