Motion
TL50BLWYRQP
Signal Tower & Stacklight - 12-30 V dc; 24 V ac, White, Yellow, Red Module, Module Function 3-Color Indicator, White, Yellow, Red Lens, LED Bulb
Mi Item #12054591
MFR #TL50BLWYRQP
Price$544.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 12-30 V dc; 24 V ac, White, Yellow, Red Module, Module Function 3-Color Indicator, White, Yellow, Red Lens, LED Bulb
Mi Item #12054591
MFR #TL50BLWYRQP

Mfr description
94419 TL50BLWYRQP BEACON TOWER LIGHT:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.39/each

Specifications

Dimensions

  • Depth
    1.9685 in, 50 mm
  • Height
    4.5980 in, 116.80 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA
  • Bulb Type
    LED
  • Environmental Protection Standard
    IP67
  • Lens Color
    Red, White, Yellow
  • Material
    ABS
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Model Type
    Tower Light
  • Module Color
    White, Yellow, Red
  • Module Function
    3-Color Indicator
  • Mounting Style
    Base Mount
  • Operating Voltage Range
    12-30 V dc; 24 V ac
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)