Motion
LS2HDVAE30-450Q8

BANNER ENGINEERING CORP
LS2HDVAE30-450Q8

Indicating Light & Alarm - Emitter, Yellow, For Use With EZ-SCREEN Type 2 Series
Mi Item #12054603
MFR #LS2HDVAE30-450Q8
Price$1,322.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
LS2HDVAE30-450Q8

Indicating Light & Alarm - Emitter, Yellow, For Use With EZ-SCREEN Type 2 Series
Mi Item #12054603
MFR #LS2HDVAE30-450Q8

Mfr description
94436 LS2HDVAE30-450Q8 EZ-SCREEN TYPE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,322.09/each

Specifications

Dimensions

  • Size
    33.70 x 34.80 mm

Details

  • Color
    Yellow
  • Function
    Indicator Light
  • Material
    Acrylic, Aluminum, Zinc
  • Series
    EZ-SCREEN Type 2
  • Terminal Type
    M12 Integral QD
  • Type
    Emitter
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)