Motion
TL70BRQ
Signal Tower & Stacklight - 12-30 V dc, Blue, Red Module, Module Function 2-Color Indicator, Blue, Red Lens, Standard LED Bulb
Mi Item #12054656
MFR #TL70BRQ
Price$447.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 12-30 V dc, Blue, Red Module, Module Function 2-Color Indicator, Blue, Red Lens, Standard LED Bulb
Mi Item #12054656
MFR #TL70BRQ

Mfr description
94498 TL70BRQ TL70 TOWER LIGHT; BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.18/each

Specifications

Dimensions

  • Depth
    2.7559 in, 70 mm
  • Height
    6.3500 in, 161.30 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA
  • Bulb Type
    Standard LED
  • Environmental Protection Standard
    IP65
  • Lens Color
    Blue, Red
  • Material
    Polycarbonate
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Model Type
    Modular
  • Module Color
    Blue, Red
  • Module Function
    2-Color Indicator
  • Mounting Style
    Base Mount - Tower
  • Operating Voltage Range
    12-30 V dc
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)