Specifications
Dimensions
- Cable Length5.9060 in, 150 mm
- Connection SizeM8
- Lead Wire Length5.9060 in;150 mm
- Minimum Load Voltage10 V dc
Details
- Additional DetailsVisible Red LED Emitter
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- Approval Listing RegulationsCE Certified, IP67, UKCA
- CertificationCE, UKCA
- Connection150 mm M8 PUR Pigtail QD, 6.0000 in
- Connection TypePigtail PUR QD
- DescriptionWorld-Beam Q12 Series: Receiver, Range: 2 M; Input: 10-30 V Dc, Output: Do (Dark Operate) Bipolar: 1 Npn; 1 Pnp, 150 mm (6 In) M8 Pur Pigtail Qd
- Electrical Connection150 mm M8 PUR Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Sensors
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability175 s
- Sensing PrinciplePhotoelectric
- Sensing Range78.7400 in;2000 mm
- Sensor TypePhotoelectric
- SeriesWORLD-BEAM Q12
- StyleRectangular
- Switching FunctionDark ON
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)