Specifications
Dimensions
- Cable Length20.0000 in, 0.50 m
- Connection SizeM12
- Lead Wire Length20.0000 in;0.50 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsVisible Red LED Emitter;Polarized (Coaxial);Coaxial Optics;Miniature Sensor
- Ambient Temperature Range-20 to 55 °C;-4 to 131 °F
- ApplicationRetroreflective Sensing
- Approval Listing RegulationsIP67, NEMA 4X, RoHS Compliant
- CertificationProp65, RoHS
- Connection0.5 m (20 in) 4-pin M12 Pigtail QD
- Connection TypePigtail QD
- DescriptionVs3 Series: Polarized Retro, Range: 250 Mm; Input: 10-30 V Dc, Output: Npn Dark Operate, 0.5 M (20 In) 4-Pin M12 Pigtail Qd
- Electrical Connection0.5 m (20 in) 4-pin M12 Pigtail QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Retroreflective
- Group & ClassPhotoelectric Retroreflective
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 55 °C, -4 to 131 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability160 s
- Sensing PrinciplePhotoelectric
- Sensing Range9.8400 in;250 mm
- Sensor TypePhotoelectric
- SeriesVS3
- StyleRectangular
- Switching FunctionDark ON
- Temperature Range-20 to 55 °C, -4 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)