Specifications
Dimensions
- Depth1.9685 in, 50 mm
- Height12.7870 in, 324.80 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Bulb TypeLED
- Environmental Protection StandardIP67
- Lens ColorBlue, Green, Red, Yellow
- MaterialABS
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-4 °F, -20 °C
- Model TypePreassembled
- Module ColorGreen, Yellow, Blue, Red
- Module Function4-Color Sealed Continuous Audible Indicator
- Mounting StyleBase Mount
- Operating Voltage Range100-240 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)