Specifications
Dimensions
- Depth1.9685 in, 50 mm
- Height10.9720 in, 278.70 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Bulb TypeLED
- Environmental Protection StandardIP67
- Lens ColorBlue, Green, Red
- MaterialABS
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-4 °F, -20 °C
- Model TypeTower Light
- Module ColorGreen, Green, Blue, Red
- Module FunctionOmnidirectional Continuous Audible Indicator
- Mounting StyleBase Mount
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)