Motion
M18-4VNDL-Q8
M18-4 Series: Stainless: Diffuse Reflective; Range
MI ITEM #12055214
MFR #M18-4VNDL-Q8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18-4 Series: Stainless: Diffuse Reflective; Range
MI ITEM #12055214
MFR #M18-4VNDL-Q8

Mfr description
95489 M18-4VNDL-Q8 M18-4 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    18 mm
  • Minimum Load Voltage
    10 V dc
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    IP67;IP68;IP69K Washdown Rated;Ecolab Certified;Chemical Resistant;Visible Red LED Sensing Beam;Potentiometer Adjustments
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Diffuse Reflective Sensing, Food And Beverage, Proximity Detection, Washdown
  • Approval Listing Regulations
    CE Certified, IP67, IP68, IP69K, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, Ecolab, UKCA, UL
  • Connection
    4-pin M12 Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    M18-4 Series 18Mm Washdown Metal Barrel-Mount Sensor, Diffuse Reflective, Range: 750 Mm, Output: Complementary Npn, 4-Pin M12 Integral Qd
  • Electrical Connection
    4-pin M12 Integral Quick Disconnect
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Stainless Steel
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Complementary NPN
  • Power Supply Type
    dc
  • Process Connection
    M18 x 1.5
  • Product Type
    Photoelectric Sensors
  • Repeatability
    100 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    29.5280 in;750 mm
  • Sensor Type
    Photoelectric
  • Series
    M18-4
  • Style
    Barrel
  • Switching Function
    NC)
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Wetted Materials
    Acrylic, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)